Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Disposable Tourniquet
Disposable Tourniquet used in routine blood collection to apply pressure to the arm to make the veins more prominent and easier to feel and find.
$3.99 - $18.50
Specifications
Latex Free | Yes |
---|---|
Disposable | Single-use |
Thickness (English) | 0.020 in. |
Thickness (Metric) | 0.05 cm |
Catalog Number | Dimensions (L x W) | Color | Packaging Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Dimensions (L x W) | Color | Packaging Type | Price | Quantity & Availability | ||||
19-010-000
|
.75 x 0.02 x 12 in. | Blue | Flat packing |
Pack of 250 for $18.50
Case of 4 PK for $74.00
|
|
||||
19-010-001
|
1 x 0.020 x 18 in. | Blue | Perforation Reel |
Pack of 25 for $3.99
Case of 40 PK for $256.00
|
|
||||
19-010-003
|
1 x 0.020 x 18 in. | Blue | Flat packing |
Pack of 100 for $14.40
Case of 10 PK for $122.00
|
|
||||
Description
- Do not apply high pressures that may impair arterial blood flow to the extremity.
- Release tourniquet as soon as blood starts to flow into the first tube.
- Too long and too high stasis may contribute to hemolysis.
- Do not use on broken skin.
- Dispose tourniquet immediately after use and do not re-use.
- Reuse of the disposable tourniquet can lead to illness for the patient due to cross-contamination
Specifications
Yes | |
Single-use | |
0.020 in. | |
0.05 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title