Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Disposable Protective Coverall
Click to view available options
Size:
Medium
X-Large
2X-Large
Description
- Elastic waist, ankles, and wrists for convenience and freedom of movement.
- Two-way zipper with storm flap for convenience and to help provide additional protection.
- Anti-static coating on both sides helps reduce static build-up and prevent the risk of static discharge during use.
- Does not contain components made from natural rubber latex to help prevent reactions from users with latex sensitivities or restrictions.
- Does not contain components made from silicone to help prevent reactions from users with silicone sensitivities or restrictions
Specifications
Product Type | Single-use Coveralls |
Size | 2X-Large |
Material | Laminate |
Color | White |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Knit |
Closure Type | 2-way Zipper |
Seam Type | Serged |
Model | 4510CS-BLK-XXL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction