Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Disposable Polyethylene Apron PROMO
Click to view available options
Disposable Polyethylene Apron; Dimensions (L x W): 113 x 69 cm
Description
- Ties at waist level in the back for a snug, secure fit
Specifications
Type | Embossed Apron |
Size | Universal |
Material | Polyethylene |
Color | White |
Disposable | Single-use |
Closure Type | Ties |
Sterility | Non-sterile |
Latex Free | Yes |
Dimensions (L x W) | 113 x 69 cm |
Item Description | Disposable Apron |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction