Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Disposable Petri Dishes PROMO
These Disposable Petri Dishes offer high clarity and strength.
Supplier: United Scientific™ K1001S24
Description
- Disposable polystyrene petri dishes offer optical clarity and strength at economical prices.
- 65 mm dish includes a molded-in grid on the lid for easy colony counting.
- Sterile.
- Not slippable.
Specifications
Not Autoclavable | |
Clear | |
Not Gridded | |
Circular | |
Non-treated | |
1 | |
15 mm | |
5.9 in. |
Flat | |
Single-use | |
Polystyrene | |
Sterile | |
Petri Dish | |
10 Pk. | |
0.6 in. | |
150 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction