Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Disposable Culture Tubes
Disposable Culture Tubes are well packed to prevent breakage and work well with a stopper.
Supplier: United Scientific™ DCT0510650
This item is not returnable.
View return policy
Description
- Disposable Culture Tubes are manufactured from high quality 5.1 expansion borosilicate glass.
- Rimless design enables easy plugging using a stopper.
- Caps not included.
- Meet USP Type I and ASTM E438, Type I, Class B requirements.
- Tubes are packaged in shrink-wrapped boxes to keep them particle-free.
Specifications
6 mm | |
Autoclavable | |
Round | |
2000 Pk. | |
No |
Culture Tube | |
0.75 mL | |
Borosilicate Glass (5.1) | |
Non-sterile | |
50 mm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction