Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dispensing Trays
SDPSCI_ED

Dispensing valve at one corner, close to bottom.

 View more versions of this product

Catalog No. S37158


Add to Cart

Description

Description

  • Durable 0.25 in. thick (6.4 mm) high-density polyethylene tray
  • Welded corners and bottom

Order Info

Additional dispensing tray sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Specifications

18 x 24 x 6 in. (46 x 61 x 15 cm)
15 cm
HDPE
61 cm
6 in.
0.63 cm
White
46 cm
Dispensing Tray
18 in.
Rectangular
18 in.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit