Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ HS F5 HPLC Column, 3 μm Particle Size
The Discovery™ HS F5 bonded phase provides reversed-phase separations that are distinctly different from C18 columns. However, compounds will generally elute within the same retention time window, making most C18 methods easily transferable.
$697.00 - $1353.00
Specifications
Particle Size | 3 μm |
---|---|
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 300 m2/g |
Stationary Phase | PFP (Pentafluorophenyl) |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11-100-8535
|
MilliporeSigma™ Supelco™
567501U |
2.1 mm | 3 cm |
Each for $697.00
|
|
||||
11-100-7817
|
MilliporeSigma™ Supelco™
567500U |
2.1 mm | 5 cm |
Each for $837.00
|
|
||||
11-100-6960
|
MilliporeSigma™ Supelco™
567502U |
2.1 mm | 10 cm |
Each for $1,237.00
|
|
||||
11-100-6879
|
MilliporeSigma™ Supelco™
567503U |
2.1 mm | 15 cm |
Each for $1,353.00
|
|
||||
11-100-6881
|
MilliporeSigma™ Supelco™
567542U |
3 mm | 15 cm |
Each for $1,272.00
|
|
||||
11-100-7819
|
MilliporeSigma™ Supelco™
567530U |
4 mm | 5 cm |
Each for $891.00
|
|
||||
11-101-6196
|
MilliporeSigma™ Supelco™
567531U |
4 mm | 10 cm |
Each for $1,162.00
|
|
||||
11-100-6880
|
MilliporeSigma™ Supelco™
567532U |
4 mm | 15 cm |
Each for $1,272.00
|
|
||||
11-100-7818
|
MilliporeSigma™ Supelco™
567504U |
4.6 mm | 5 cm |
Each for $837.00
|
|
||||
11-100-6956
|
MilliporeSigma™ Supelco™
567506U |
4.6 mm | 10 cm |
Each for $1,162.00
|
|
||||
11-101-6243
|
MilliporeSigma™ Supelco™
567507U |
4.6 mm | 15 cm |
Each for $1,314.00
|
|
||||
Description
- Unique selectivity
- Similar retention to C18 (sometimes requires stronger mobile phase)
- Excellent peak shape
- Stable, low-bleed LC-MS separations
- Scalable separations from 3 to 10 μm particle sizes
Specifications
3 μm | |
120 Å | |
PFP (Pentafluorophenyl) | |
PFP (Pentafluorophenyl) Phase/Silica Gel, High Purity, Spherical Particle Platform | |
Reversed Phase |
2 to 8 | |
300 m2/g | |
Discovery | |
Yes |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title