Learn More
Thermo Scientific™ Dionex™ AS-DV Autosampler Sample Transfer Lines
Maximize the capacity of Thermo Scientific™ Dionex™ Guardcap™ Vial Caps with these reduced volume sample transfer lines for Thermo Scientific™ Dionex™ AS-DV autosamplers.
$103.30
Specifications
Type | Sample Transfer Line |
---|---|
Material | Kel-F PCTFE plunger attached to Tefzel ETFE transfer line |
Catalog Number | Mfr. No. | Volume (Metric) | Description | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Description | For Use With (Equipment) | Price | Quantity & Availability | |||
50-134-5753
|
Thermo Scientific™
071575 |
100 μL | 142 cm Standard/default AS-DV Sample Transfer Line with 0.012 in. inner diameter | AS-DV Autosampler |
Each of 1 for $103.30
|
|
|||
Description
Use the standard/default or reduced volume sample transfer lines with your Thermo Scientific™ Dionex™ AS-DV autosampler. The reduced volume sample transfer lines maximize the capacity of Thermo Scientific™ Dionex™ Guardcap™ sample preparation vial caps. Compared to the Dionex AS-DV's standard/default 100μL sample transfer line, the reduced volume lines are made from tubing that is shorter and narrower, thereby reducing the transfer line volume by more than 65%. The reduced volume sample transfer lines can also be used for standard applications where Dionex Guardcap sample preparation is not needed. The reduced volume sample transfer lines are available in two lengths for valves mounted externally in Dionex IC systems or internally in Dionex AS-DV autosamplers.
Designed for use with Dionex Guardcap Vial CapsThe Dionex AS-DV sample transfer line provides a fluidic pathway for sample to travel from the sample vial to the injection valve. Dionex Guardcap products are designed to perform sample preparation within the vial cap. The standard 100μL Dionex AS-DV sample transfer line will reduce the capacity of Dionex Guardcap products by up to 80% because more sample must be passed through the Dionex Guardcap vial cap before it reaches the sample loop in the injection valve.
Choose between two lengthsFor best performance and to maximize the capacity of Dionex Guardcap Vial Caps, replace the default 100μL sample transfer line with a reduced volume sample transfer line designed for use with Dionex Guardcap products.
- Use the 35cm (17.5μL) reduced sample transfer line for injection valves located within Dionex AS-DV autosamplers.
- Use the 70 cm (35μL) reduced sample transfer line for injection valves located within Dionex IC systems.
Reduced volume sample transfer lines can also be used for standard applications where Dionex Guardcap sample preparation is not needed; there is no need to physically change sample transfer lines between applications.
Specifications
Sample Transfer Line | |
Kel-F PCTFE plunger attached to Tefzel ETFE transfer line |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.