Learn More
Thermo Scientific™ Digital Tube Rockers
Digital Tube Rocker is a precision-controlled platform mixer that accommodates double capacity in a compact footprint for smooth rocking and uniform suspension.
$1120.00 - $1160.00
Specifications
Speed Control Accuracy | ±1 rpm |
---|---|
Speed Range | 2 to 40 rpm |
Electrical Requirements | 100/240 V |
Amperage | 0.1 A |
Holds | Tubes |
Alert:
88882017 (US Plug), 88882018 (EU, UK, CN Plug)
Catalog Number | Mfr. No. | Plug Type | Certifications/Compliance | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Type | Certifications/Compliance | Price | Quantity & Availability | ||||
88-882-017
|
Thermo Scientific™
88882017 |
US Plug | cCSAus |
Each for $1,120.00
|
|
||||
88-882-018
|
Thermo Scientific™
88882018 |
EU, UK, CN Plug | CE |
Each for $1,160.00
|
|
||||
Description
The Thermo Scientific™ Digital Tube Rocker provides smooth agitation for mixing samples in test tubes. Designed for uniform specimen suspension with a compact footprint.
- Digital display of Speed and Tilt angle
- Speed range: 2 – 40 rpm
- Speed Accuracy: ±1 rpm
- Adjustable rocking Angle: 1-48° (±24°)
- Angle Accuracy: ±1°
- Tube Capacity:
- Standard: 16 x 10-20mm tube / 7 x 22-30mm tube
- Double Platform: 30 x10-20mm tube /14 x 22-30mm tube
- Optional double platform offers big tube capacity.
Specifications
±1 rpm | |
100/240 V | |
Tubes | |
Digital Tube Rocker | |
Metal | |
9.9 lb. | |
7.5 lb. | |
Digital Control | |
Digital | |
Dimple rubber mat 88882159 | |
14 |
2 to 40 rpm | |
0.1 A | |
30 mm dia. | |
50/60 Hz | |
411x144x146 mm (16.2 x 5.7 x 5.7 in.) | |
4.5 kg | |
3.4 kg | |
Digital Tube Rocker | |
20 to 85% | |
DC Motor | |
Tray |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.