Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer Extech 407732 Type-2 Digital Sound Level Meter with Backlit Display

Supplier:  Cole-Parmer 5050982

Encompass

Analog bargraph with 50dB range updates every 40 ms

  • ± 2dB accuracy with 0.1dB resolution
  • Range 40 to 130dB with ± 2 dB accuracy
  • Resolution 0.1 dB
  • A and C weighting selectable
  • Fast/slow response
  • AC analog output
  • Record max/min values over time
  • Auto power off and max hold functions
  • Tripod mountable (optional tripod EHTR100)
  • Dimensions / Weight 9x2.2x1.7'' / 7.6 oz
EH407732 Sound Level Meter with Backlit Display, meets ANSI and IEC 651 Type 2 standards
  • High 1.5dB accuracy with 0.1dB resolution

Catalog No. 50-993-056



Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit