Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quincy Lab Digital Air Forced (AFE) Lab Ovens
SCI_ED

Digital Air Forces (AFE) Lab Ovens are designed to meet the laboratory needs of industry, research organizations and schools. They are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing, as well as other applications.

Supplier:  Quincy Lab 30AFE

 View more versions of this product

Catalog No. S13047


Explore available promotions
Add to Cart

Alert:

NOT FOR USE WITH FLAMMABLE LIQUIDS OR GASES


Description

Description

Temperature Range: Ambient (room temperature) +25°F minimum to a maximum of 450°F (232°F)

All of our Digital Lab Oven Series offer these standard features:

  • Digital PID microprocessor (Accuracy of ±0.5°C)
  • Dual overtemperature safety feature (Both an electronic fail safety alarm and a secondary thermal safety alarm)
  • Corrosion resistant aluminized interior
  • 115 Volts or 230 Volts available
  • Resistive-tubular incoloy heating elements
  • 1 inch of high density mineral wool insulation
  • Insulated Steel Doors with high impact thermoplastic handles
  • 2 adjustable and 1 fixed nickeled plated shelves
  • Baked in scratch-resistant powder coated finish
  • A circulating fan which provides air circulation for improved uniformity (AF Models only)
Specifications

Specifications

1.83 cu. ft.
51.8 L
Forced Air Convection Oven
5-15P
18 Months
115 V
12.5 A
Forced
Ambient to 232°C
14
±0.5°C
12 x 18 x 14.2 in.
1500 W
Product Suggestions

Product Suggestions

Safety and Handling

Safety and Handling

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.