Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Digital Hot Plate/Magnetic Stirrer
The Digital Hot Plate/Magnetic Stirrer features aluminum housing with a stainless steel, ceramic-coated 6 in. diameter heating plate that is scratch and chemical resistant.
Supplier: United Scientific Supplies HPSD90002
Description
- Unit is thermally insulated to make the housing relatively cool to the touch during operation.
- Designed with double PT sensors.
- Features a digital temperature controller, RPM controller, and time controller (all with independent LED displays).
- Master selector knob for temperature, stir speed, and time settings.
- Built-in audible alarm at end of time cycle for safety and ease of unsupervised operation.
- In the case of malfunction a visual error code is displayed for easy diagnosis and resolution.
- Display can be toggled between hotplate and probe temperature.
- Temperature can be displayed in °C or °F.
- Hot top indicator for temperatures above 50°C, even when switched off.
- Adjustable Safety Cutoff Range: 50° to 400°C
- Maximum Stir Speed: 1500 RPM
Specifications
2 L | |
Round | |
110 V | |
Digital | |
Built-in RS232 Port for Connection to a Computer | |
RPM, Temperature, and Time | |
0°C to 350°C | |
115 V/60 Hz | |
Thermally Insulated, Visual Error Code, Hot Top Indicator |
None | |
1 | |
12 Months | |
US-Style | |
Ceramic | |
6 in. dia. | |
650 W | |
Beakers/Flasks up to 2000 mL | |
Stainless Steel Rod (12 x 400 mm), PT100 Sensor Probe, Magnetic Stirbar (6 x 35 mm), Boss Head Clamp |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction