Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Digital Heating Mantle with Stirrer
Digital Heating Mantle featuring a convenient stirrer.
Supplier: United Scientific™ UNDHMTLS3000
This item is not returnable.
View return policy
Description
- This series of digital heating mantles includes a built-in stirrer function.
- Separate knobs control the temperature level up to 400°C and stirring speed up to 800 rpm.
- The external probe allows the temperature of the contents of the flask to be directly measured.
- Case is constructed of durable stainless steel and aluminum materials.
- Knitted mantle is made from glass fiber yarn and designed to securely hold round bottom flasks with the top half of the flask visible during operation.
- Available in various sizes to hold flasks from 100 mL to 5000 mL capacity.
- Includes a spill collect system to drain solution if a flask breaks during use.
Specifications
Prop 65 | |
Round Bottom Flasks | |
Housing: Stainless Steel, Aluminum; Mantle: Glass Fiber Yarn | |
500 W | |
Ambient to 400°C | |
Ambient to 752°F |
3000 mL | |
Spill Collect System | |
50 to 800 rpm | |
Heating Mantle with Stirrer | |
101.4 oz. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction