Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Digital Heated Ultrasonic Cleaner PROMO
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Easy to use with dependable digital control panel. The 40 kHz ultrasonic bath cleans a broad range of materials, and the tank is constructed of stainless steel to resist corrosion and is easy to clean.
Description
- Programmable from 1 to 99 minutes
- Stainless steel tank
- Basket and cover included
- 2-year warranty
- Optional use of heating to 80°C to break down debris and oils
- 40 kHz ultrasonic frequency
- High and low cleaning power settings
- Degas mode
Specifications
5 A | |
Digital | |
40 kHz | |
3 L | |
Basket and cover | |
2 Years |
1 to 99 min. | |
Stainless Steel | |
120 V | |
240 x 140 x 100 mm (9.5 x 5.5 x 4 in.) | |
20°C to 80°C |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction