Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Digital Dry Bath Block with Micro Titer Plate
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Click to view available options
Holds:
Micro Titer Plate
Description
High-grade aluminum Digital Dry Bath heat block with micro titer plate is precision machined to provide unsurpassed temperature uniformity.
Order Info
Blocks are sold separately from Dry Bath; see S29028 or S29029 for associated Dry Bath.
Certifications
CE
Specifications
For Use With (Equipment) | Two or Four Block Fisher Digital Dry Baths Models Only |
Holds | Micro Titer Plate |
Material | Aluminum |
Type | Block |
For Use With (Application) | Heating and incubating samples |
Warranty | 2 Years |
Dimensions (L x W x H) | 7.62 x 9.53 x 5.08 cm (3 x 3.75 x 2 in.) |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction