Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Digi-Sense™ Temperature T/C Meter Accessories
Get the most out of your thermocouple meter with these accessories.
Supplier: Cole-Parmer™ 2025024
Includes: One 9 V battery.
Description
Handy replacement and accessory itemsWarranty and Services
2 Years
Specifications
None | |
Fixed | |
2 in. | |
Infrared Wand | |
ABS Plastic | |
Infrared | |
0.29 kg | |
Temperature Probe | |
1022°F | |
-31°F | |
-31°F to +1022°F | |
No | |
±[2.0% rdg + 3.6°F (2°C)] above 14°F (-10°C); ± 9°F (5°C) below 14°F (-10°C) |
Single-use | |
Noncontact surface temperature measurements | |
4 cm | |
164 mm | |
8:1 distance-to-spot ratio | |
0.64 lb. | |
3.5 in. | |
None | |
550°C | |
-35°C | |
-35°C to +550°C | |
Professional Series Thermometer with IR Port (20250-17, 20250-18, 20250-19, 20250-20) | |
5 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction