Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Digi-Sense™ Advanced Precalibrated Thermistor Thermometers
Perfect for the lab to production floor
$267.00 - $355.00
Specifications
Disposable | No |
---|---|
Height (English) | 1 in. |
Height (Metric) | 2.6 cm |
Length (Metric) | 178 mm |
Measurement Time | <1 sec. |
Catalog Number | Mfr. No. | Model | Probe Type | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Probe Type | Includes | Price | Quantity & Availability | |||
13-245-297
|
Digi-Sense™
2025093 |
Not data logging | Single input | Soft carrying case, lanyard, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. |
Each for $267.00
|
|
|||
13-245-298
|
Digi-Sense™
2025094 |
Data logging | 2 input | Protective rubber armor boot with built-in stand, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging model 20250-4 also includes a USB cable and software. |
Each for $355.00
|
|
|||
Description
- Reliable measurements, guaranteed!
- NIST-traceable certificate included
- Heavy duty construction to protect against knocks and jars.
- Super lager LCD for easy viewing of data
- Accepts a wide variety of probes
- Min, Max, and Avg readings, for quick analysis of the object
- Electronic Offset function allows compensation of probe errors
Warranty and Services
2 Years
Specifications
No | |
2.6 cm | |
<1 sec. | |
2.25 in. | |
7 in. | |
125°C | |
-40°C | |
-40°C to +125°C | |
400 Series Thermistor Probes with 1/4 in. phono plug | |
Large, Dual, Backlit LCD |
1 in. | |
178 mm | |
0.1° | |
Thermistor Thermometer | |
257°F | |
-40°F | |
-40°F to +257°F | |
NIST-traceable | |
±0.9°F (±0.5°C) from 32 to 158°F, (0 to 70°C); ±2°F (1°C) outside range | |
5.7 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title