Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dichloromethane, Honeywell Burdick & Jackson™
Click to view available options
Quantity:
200 L
Specifications
Acidity | 1 mg/L max. |
Boiling Point | 40°C |
Quantity | 200 L |
Packaging | Returnable Steel Drum |
Physical Form | Liquid, Clear |
Refractive Index | 1.4236 - 1.4246 |
Grade | Multipurpose Solvents |
Safety and Handling
Recommended Storage | Room Temperature |
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction