Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Diamond Grade™ Conspicuity Markings With Kiss-Cut
Diamond Grade™ Conspicuity Markings with kiss-cut increase visibility of large trucks, trailers and other vehicles, especially when the vehicle is turning or crossing roadways.
$154.00 - $918.00
Specifications
Certifications/Compliance | DOT Mark, DOT Mark |
---|---|
Adhesive Type | Pressure Sensitive Adhesive |
Length (English) | 50 yd. |
Length (Metric) | 45.72 m |
Width (English) | 2 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-623-895
|
3M™
7000129411 |
White |
Each for $154.00
|
|
|||||
17-623-897
|
3M™
7000129414 |
Red, White |
Case of 6 for $918.00
|
|
|||||
Description
- 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
- Highly reflective at wide angles
- Aggressive, pressure-sensitive adhesive
- Easy-to-remove liner
- 10 year warranty
- Non-corroding
- Available in rolls, kiss-cut rolls and strips
- Manufacturer Part 7000129414 alternates 6 in. red and 6 in. white
Specifications
DOT Mark, DOT Mark | |
50 yd. | |
2 in. |
Pressure Sensitive Adhesive | |
45.72 m | |
50.8 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title