Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ Determination of Cholesterol Using Simulated Blood Kit
Innovating Science™ Determination of Cholesterol Using Simulated Blood Kit allows students to measure cholesterol levels of four patients, then recommend individual treatment plans after analyzing their results.
Supplier: Innovating Science™ IS3105
Description
- Cholesterol levels can have a major impact on your health and your risk of heart disease
- In this activity, students will measure the total cholesterol level for four patients using test strips and simulated blood
- After analyzing their results and the lifestyles of each patient, students will recommend treatment plans to help the patients lower their cholesterol
- The cholesterol levels for each patient will be tested again, and students will determine whether or not their treatment plans were successful
- Kit contains enough materials for 15 groups
- Teacher’s Manual and Student Study Guide copy masters are included
Specifications
Non-regulated | |
White | |
13 to 20 | |
8 Simulated Blood Samples (Patient #1, Patient #2, Patient #3, and Patient #4 Pre Treatment; Patient #1, Patient #2, Patient #3, and Patient #4 Post Treatment), 15 Spot Plates, 120 pH Strips, 15 Cholesterol Charts, Teacher Manual, and Student Guide copy masters | |
1 Kit | |
508 g | |
Innovating Science | |
15 Lab Groups |
Determination of Cholesterol Using Simulated Blood Kit | |
7 to 14 | |
Educational - Life Science | |
Cardboard Box | |
1.12 lb. | |
Ambient | |
9 x 6.5 x 2.75 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction