Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SCS Destructible Caution Label - RS-471
Clearly identify products, packaging and areas requiring static protective measures
$42.10 - $44.15
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Tamper-evident |
Color | Yellow |
Material | Paper |
Product Type | Static Warning Label (Destructible) |
Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
18-688-269
|
SCS
7102 |
1.8 x 2.5 in. |
Pack of 500 for $44.15
|
|
|||||
18-688-272
|
SCS
7202 |
2 x 2 in. |
Pack of 500 for $42.10
|
|
|||||
Description
- Displays RS-471 ESD Susceptibility Symbol and warning messages
Clearly identify products, packaging and areas requiring static protective measures - Destructible tamper evident labels
Labels will tear when removed to indicate package has been opened - Self-adhesive labels suitable for automatic dispensers and reel stock applications
Label rolls include backing and paper core - Made in the United States of America
This item is stocked in Sanford, SC - Recommended Storage Time: One year. Store at 72°F and 50% RH. Labels over one year old should be evaluated by the user to determine acceptability for the user’s application.
Specifications
Not Autoclavable | |
Yellow | |
Static Warning Label (Destructible) | |
Products, packages, and areas requiring static protective measures | |
500/Roll |
Tamper-evident | |
Paper | |
Non-sterile | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title