Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric ESD Chair - Desk Height with Medium Back, Adjustable Arms, and ESD Casters in ESD Fabric

Fisherbrand™ Fabric ESD Chairs with Medium Back are height for 31 in. work surfaces & feature ergonomic adjustments, electro-static components such as fabric & self-braking casters, & arms. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.
Description
- Medium Back
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating fabric
- Meets ANSI/ESD STM12.1-2013
Specifications
Standard | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Blue | |
No | |
Desk Height | |
Yes | |
Yes | |
19 to 24 in. | |
Polished Cast Aluminum | |
136 kg |
Yes | |
ANSI/ESD-STM-12.1-2006 | |
Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) | |
Polyurethane foam, heavy-duty ESD fabric | |
42 lb. | |
Yes | |
No | |
300 lb. | |
ESD Chair |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title