Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Denios Ramp for N05 Locker
![SDP](/content/dam/fishersci/glyphs/sdp.png)
The Ramp for N05 Locker features all steel construction.
Supplier: Denios N053910
Description
- All Steel Construction
- Colors Available: Yellow
Specifications
Steel | |
Ramp for N05 Locker Series | |
0 | |
None | |
N05 Locker | |
Yellow |
6.3 in. | |
5.7 cm | |
0 | |
Ramp | |
Non-skid | |
51.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction