Learn More
Diversified Spaces™ Deluxe Model Drawing Table System



The drawing table system allows to choose from 11 table options.
Supplier: Diversified Spaces™ CDTC71
Description
- Fixed surface (30d x 12 in. W)
- 2.25 in. thick maple legs
- 0.75 in. thick almond colored plastic laminate
- Adjustable drawing surface with soft close (42 W x 30 in. D)
- Constructed of solid maple and maple veneers and reinforced with 13-gauge steel corner braces
- Finished natural with a chemical resistant UV finish
- Unit has six vertical drawers for storage
- Equipped with soft-close feature and pencil stop
- Top adjusts from 0 to 30°
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Compliance
SEFA
Specifications
MAS Certified Green | |
Chemical resistant UV finish | |
Maple | |
6 | |
0.75 in. thick almond colored plastic laminate |
76.2 x 106.6 x 100.9 cm (30 x 42 x 39.75 in.) | |
Under desk keyboard/mouse tray, CPU holder and flat panel monitor arm | |
Deluxe | |
Limited Lifetime | |
Drawing Table System |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.