Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Defender™+ Face Shield Accessories: Sound Control EXC
Click to view available options
Lens Coating:
Impact-resistant, Scratch-resistant, UV-treated
Description
- Clear-PC Shield 8 x 15 in.
- 0.040 in. thick polycarbonate
- Ridgeline™ HGBR Ratchet Headgear sold separately; see Fisher Cat. No. 19-155-360
Specifications
Specifications
Thickness (Metric) | 0.1 cm |
Thickness (English) | 0.040 in. |
Height (English) | 15 in. |
Height (Metric) | 38.1 cm |
Lens Coating | Impact-resistant, Scratch-resistant, UV-treated |
Lens Tint | Clear |
Product Type | Faceshield |
Length (English) | 8 in. |
Length (Metric) | 20.3 cm |
Material | Polycarbonate |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction