Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Deepwell Plate 96/2000 μL
Click to view available options
Frame Color:
Green
Yellow
Description
- OptiTrack™ matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
- RecoverMax™ well design: Optimized well geometry for maximum sample recovery and excellent mixing properties
- Minimal remaining volume and high uniformity from well to well
- Raised well rims and smooth surface for reliable closing, even with heat sealing
- Easy and reliable stacking
- g-Safe™: exceptional centrifugation stability up to 6,000 × g for faster protocols and improved sample quality
- High-quality polypropylene guarantees high resistance to chemicals, mechanical stress and temperature extremes
- Manufactured without slip agents, plasticizers or biocides ‐ Materials which could have a negative effect on bioassays
- Autoclavable (121°C, 20 min)
Specifications
Frame Color | Yellow |
Frame Material | Polypropylene |