Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI DECON-QUAT 200C Fifth Generation Quaternary Ammonium Solution
DECON-QUAT 200C Fifth Generation Quaternary Ammonium Solution is formulated to disinfect, clean, and sanitize hard, non-porous surfaces.
$326.00 - $642.00
Specifications
Product Type | Quaternary Ammonium Disinfectant |
---|---|
Sterility | Non-sterile |
Certifications/Compliance | Certificate of Analysis |
Filtered | Filtered |
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Volume (English) | Format | Price | Quantity & Availability | |||
19-547-283
|
VAI
DQ200C01 |
3.8 L | 1 gal. | Concentrate |
Case of 4 for $642.00
|
|
|||
19-547-284
|
VAI
DQ200C052Z |
3.8 L | 1 gal. | SimpleMix |
Case of 4 for $326.00
|
|
|||
19-547-285
|
VAI
DQ200C0716Z01 |
473 mL | 16 oz. | SimpleMix |
Case of 12 for $614.00
|
|
|||
Description
- Filled in ISO 5 (Grade A/B, Former Class 100)
- Filtered at 0.2 microns
- Gamma irradiated to a sterility assurance level of 10-6
- Sterility tested according to current USP compendium
- Completely traceable from start to finish
- Completely validated for sterility and shelf life
Specifications
Quaternary Ammonium Disinfectant | |
Non-sterile | |
Certificate of Analysis | |
Filtered |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title