Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Decon™ CiDecon Detergent Disinfectant
Concentrated phenolic disinfectant
Supplier: Decon™ 8504
This item is not returnable.
View return policy
Description
- Designed for cleaning and disinfecting surfaces in labs, production areas, and equipment
- Effective against a wide range of pathogenic organisms, including TB, HIV-1, bacteria, viruses, and fungi in the presence of 1000ppm hard water and 10% organic soil
- Dilution ratio: 1 oz. (30mL) per gallon (3.8L) of water
Compliance
- EPA registered
- Meets OSHA's Bloodborne Pathogen Standard
Specifications
Disinfectant Detergent | |
10.6 | |
212°F | |
5.25% Para-tertiary Amylphenol, 3% Ortho-Benzyl-para-chlorophenol, 3% ortho-Phenylphenol, 88.75% ine | |
Disinfecting surfaces in lab production areas and on process equipment, effective against a wide range of pathogenic organisms |
Liquid | |
Amber to Purple | |
EPA, OSHA | |
0.13055555556 | |
1 gal. |
Safety and Handling
ShelfLife : 2 Years
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction