Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Deb USA Aquaress™ Hand and Body Shampoo
Specifications
Product Type | Hand and Body Shampoo |
---|---|
Color | Blue |
Composition | Water, Sodium laureth sulfate, Cocamide DEA, Sodium chloride, Citric acid, Diazolidinyl urea, Glycol distearate, Tetrasodium EDTA, Fragrance, Cocamide MEA, Laureth-10, Methylchloroisothiazolinone, Methylisothiazolinone, FD and C Blue No. 1 |
For Use With (Equipment) | ProLine™ Dispensers |
pH Range | 5 to 6 |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
19-999-530
|
Deb USA
74104 |
3.8 L | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-999-528
|
Deb USA
74127 |
1 L | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-999-529
|
Deb USA
74107 |
2 L | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Conditions as it gently cleanses
- Use with ProLine™ Dispensers
Order Info
Available in 1L or 2L cartridges for use in a Proline Dispenser (ProLine Dispenser sold separately), or in a 1 gal. (3.8L) dispenser bottle.
Specifications
Hand and Body Shampoo | |
Water, Sodium laureth sulfate, Cocamide DEA, Sodium chloride, Citric acid, Diazolidinyl urea, Glycol distearate, Tetrasodium EDTA, Fragrance, Cocamide MEA, Laureth-10, Methylchloroisothiazolinone, Methylisothiazolinone, FD and C Blue No. 1 | |
5 to 6 |
Blue | |
ProLine™ Dispensers |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title