Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Smart Lock Connected Self-Retracting Lifeline
The first digitally connected SRL in the fall protection industry
$2300.00 - $2820.00
Specifications
Description | The 3M™ DBI-SALA™ Smart Lock Connected Self-Retracting Lifeline is designed to help increase your safety intelligence with integrated connected capability for smart PPE management. You can now know the date and time of brake events. It also tracks usage—how many extensions and, pawl locks, and how much active time, the device has experienced, and when—a fall protection industry first. |
---|---|
Color | Black |
Product Type | Self-Retracting Lifeline - Cable |
For Use With (Application) | Maintenance, Inspection, Assembly, Climbing |
Includes | Carabiner |
Catalog Number | Mfr. No. | Length (English) | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Material | Price | Quantity & Availability | ||||
19-070-972
|
3M™
3503806 |
30 ft. | Galvanized Steel |
Case for $2,300.00
|
|
||||
19-070-975
|
3M™
3503826 |
50 ft. | Galvanized Steel |
Case for $2,540.00
|
|
||||
19-070-973
|
3M™
3503807 |
30 ft. | Stainless Steel |
Case for $2,660.00
|
|
||||
19-070-974
|
3M™
3503825 |
50 ft. | Stainless Steel |
Case for $2,820.00
|
|
||||
Description
- Brake event notifications sent via the mobile/web app, and a service light on the SRL, help improve incident reporting and response
- Time stamped usage data (extensions, pawl locks, brake events) can help confirm when and how the SRL has been used
- Get equipment status and usage statistics from multiple SRLs to enhance inventory management
- Patented magnetic retraction control system allows lifeline to retract smoothly and hands free
- Patented dual label system located within ergonomic cable handle simplifies inspections and reduces the need for replacement
- 4 ft. fall clearance allows workers up to 310 lbs. to meet OSHA’s 1910.140 general industry rule
- Rugged and extremely lightweight thermoplastic housing with ergonomic handle
Specifications
The 3M™ DBI-SALA™ Smart Lock Connected Self-Retracting Lifeline is designed to help increase your safety intelligence with integrated connected capability for smart PPE management. You can now know the date and time of brake events. It also tracks usage—how many extensions and, pawl locks, and how much active time, the device has experienced, and when—a fall protection industry first. | |
Self-Retracting Lifeline - Cable | |
Carabiner | |
190 kg |
Black | |
Maintenance, Inspection, Assembly, Climbing | |
420 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title