Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Self-Rescue
A flexible device that attaches to your current safety harness and allows you to lower yourself to safety in the event of a fall. This rescue plan minimizes risk for you, your coworkers and emergency response personnel. Leaves no worry about being left suspended after an arrested fall event.
$1167.00 - $1376.00
Specifications
Capacity (English) | 130 to 310 lb. |
---|---|
Capacity (Metric) | 59 to 141 kg |
Certifications/Compliance | OSHA 1926.502, ANSI Z359.4 |
Product Type | Rope Lifeline |
For Use With (Application) | Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities |
Catalog Number | Mfr. No. | Length (English) | Weight (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Weight (English) | Price | Quantity & Availability | ||||
19-070-812
|
3M™
3320030 |
50 ft. | 5 lb. |
Case for $1,167.00
|
|
||||
19-070-822
|
3M™
3320031 |
100 ft. | 5.8 lb. |
Case for $1,376.00
|
|
||||
Description
Specifications
130 to 310 lb. | |
OSHA 1926.502, ANSI Z359.4 | |
Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities | |
130 to 310 lb. |
59 to 141 kg | |
Rope Lifeline | |
Detachable self rescue system, self contained nylon pack with molded padding |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title