Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ Pole Climber's Adjustable Rope Positioning Lanyard
Designed without shock absorbers, making them ideal for positioning or restraint applications. The self-locking snap hooks are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way.
$555.50 - $660.50
Specifications
Certifications/Compliance | OSHA 1926.502, OSHA 1926.959, OSHA 1910.268 (g) |
---|---|
Length (English) | 8 ft. |
Length (Metric) | 2.4 m |
Material | Polyester, Kernmantle |
Includes | Rope adjuster |
Catalog Number | Mfr. No. | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connector Types | Price | Quantity & Availability | |||||
19-070-800
|
3M™
7100239628 |
Aluminum Snap Hook and Carabiner |
Each for $660.50
|
|
|||||
19-070-799
|
3M™
7100221793 |
Zinc-plated Steel Snap Hook and Carabiner |
Each for $555.50
|
|
|||||
Description
Specifications
OSHA 1926.502, OSHA 1926.959, OSHA 1910.268 (g) | |
2.4 m | |
Rope adjuster | |
Nylon Core/Polyester Cover Kernmantle Rope |
8 ft. | |
Polyester, Kernmantle | |
310 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title