Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ ExoFit™ X200 Comfort Cross-Over Climbing Safety Harness
The 3M™ DBI-SALA™ ExoFit™ X200 Comfort Cross-Over Climbing Safety Harness is designed with high-quality components that have been developed to enhance the harnesses safety, fit, and functionality while working at height on your job site.
$545.44
Specifications
Buckle Style (Chest) | Dual Lock Quick Connect |
---|---|
Buckle Style (Leg) | Dual Lock Quick Connect |
Capacity (English) | 420 lb. |
Capacity (Metric) | 190 kg |
Certifications/Compliance | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-009-958
|
3M™
7012817916 |
X-Small |
Each for $545.44
|
|
|||||
17-009-959
|
3M™
7012817918 |
Small |
Each for $545.44
|
|
|||||
17-009-960
|
3M™
7012817920 |
Medium |
Each for $545.44
|
|
|||||
17-009-961
|
3M™
7012817922 |
Large |
Each for $545.44
|
|
|||||
17-009-962
|
3M™
7012817924 |
X-Large |
Each for $545.44
|
|
|||||
Description
- Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
- Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
- D-Ring Position: Back, Front
- Padding Location: Back, Leg
- Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
- Dual-locking quick connect buckles lock to harness webbing and prevent adjustments from slipping
- Automatic stand-up D-ring enables efficient dorsal connections
- Low-profile suspension trauma strap design integrated between harness webbing
- Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
- 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
- Number of Connection Points: 2
Specifications
Dual Lock Quick Connect | |
420 lb. | |
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 | |
Back, Front | |
Polyester |
Dual Lock Quick Connect | |
190 kg | |
Safety Harness | |
Construction, General Industrial, General Manufacturing, Transportation |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title