Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ DBI-SALA™ ExoFit NEX™ Vest-Style Retrieval Harness
3M™ DBI-SALA™ ExoFit NEX™ Vest-Style Retrieval Harness features an aluminum back, shoulder D-rings, locking quick connect buckle leg straps, and comfort padding
$2771.30
Specifications
Buckle Style | Duo-Lok™ Quick Connect |
---|---|
Capacity (English) | 420 lb. |
Capacity (Metric) | 190 kg |
Product Type | Vest-Style Retrieval Harness |
D-Ring Location | Back, Shoulder |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-809-716
|
3M™
7100188756 |
Small |
Case for $2,771.30
|
|
|||||
19-809-702
|
3M™
7100188757 |
Medium |
Case for $2,771.30
|
|
|||||
19-809-715
|
3M™
7100188758 |
Large |
Case for $2,771.30
|
|
|||||
Description
- Hybrid shoulder, back and leg comfort padding
- Stand-up lightweight aluminum back D-ring
- Lightweight aluminum shoulder D-rings
- Web-locking quick-connect chest and leg straps
- Repel™ webbing
- Loops for body belt
- Protective shoulder caps
- Built-in lanyard keepers
- Revolving vertical torso buckle
- Impact Indicator
- Integrated trauma straps
- Built-in reflective materials
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
Specifications
Duo-Lok™ Quick Connect | |
190 kg | |
Back, Shoulder | |
4.3 lb. |
420 lb. | |
Vest-Style Retrieval Harness | |
Repel™ Polyester |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title