Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dukal™ DawnMist™ Toothpaste
This Toothpaste contains cavity fighting fluoride and is designed for sensitive users.
$100.00 - $141.00
Specifications
Product Type | Toothpaste |
---|---|
Color | White |
Material | Fluoride Paste |
For Use With (Application) | Oral Care |
For Use With (Equipment) | Toothbrush |
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
22-415-793
|
Dukal™
RTP06 |
0.6 oz. |
Case of 720 for $100.00
|
|
|||||
22-415-794
|
Dukal™
RTP085 |
0.85 oz. |
Case of 720 for $141.00
|
|
|||||
Description
- Contains cavity fighting fluoride.
- Pleasant mint taste leaves mouth feeling fresh and clean.
- Gentle for sensitive users.
Specifications
Toothpaste | |
Fluoride Paste | |
Toothbrush |
White | |
Oral Care |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title