Learn More
Thermo Scientific™ D.A.R.T.'S™ (Disposable Automation Research Tips)
Achieve ultimate performance in automated pipetting with these tips--superior quality with the flexibility to choose tips for any application.
Supplier: Thermo Scientific™ 5327
Description
Perform pipetting more effectively with Thermo Scientific™ Matrix™ SerialMate™ Pipette Tips, for use with the Matrix SerialMate™ Pipetter. Unlike conventional automation tips, D.A.R.T.'s™ are packaged in disposable rigid magazines and seal onto the pipetting heads by being pressed against a silicone pad. This definitive seal minimizes volume displacement, ensures tip straightness and enables consistent dispensing for improved well access. A small internal orifice provides small droplet formation resulting in optimal accuracy and precision.
Features:
- Stepped-body design minimizes volume displacement and ensures tip straightness for better well access
- Highly polished molds and cores ensure low liquid retention
- Small internal tip orifice provides better small volume droplet formation
- Sterile, sterile-filtered, wide-bore, and extended-length tip options are available
- Tips are thoroughly inspected for proper formation and straightness
- Unique face seal design ensures consistent tip-to-tip height for precise low volume dispensing
- Entire assembly can be quickly removed and replaced eliminating extra handling of the tips, which can cause damage or contamination
Includes: 20 magazines per case
Compatible with: Thermo Scientific™ Matrix™ Hydra™ DT, Matrix™ PlateMate™ 2x3 and PlateMate™ Plus Systems.
Specifications
100 μL | |
Sterile | |
Not Autoclavable | |
ISO 9001 and ISO 13485 | |
Rack | |
20 x 384 tips | |
Single-use | |
D.A.R.T.S |
Non-Filtered | |
Natural | |
Standard | |
Free of RNase, DNase, DNA, ATP, and endotoxin | |
Automation | |
7680 tips | |
Thermo Scientific Matrix Hydra DT, Thermo Scientific PlateMate Plus, Thermo Scientific Versette |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.