Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab CytoDot Pen
Designed for ink application on glass slides and coverslips after staining.
$42.40
Specifications
Tip Style | Fine |
---|---|
Autoclavable | Not Autoclavable |
Sterility | Non-sterile |
Disposable | Reusable |
Latex Free | Yes |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
STL9001
|
StatLab
9001 |
Assorted |
Pack of 4 for $42.40
|
|
|||||
STL9002
|
StatLab
9002 |
Green |
Pack of 4 for $42.40
|
|
|||||
STL9003
|
StatLab
9003 |
Blue |
Pack of 4 for $42.40
|
|
|||||
STL9004
|
StatLab
9004 |
Red |
Pack of 4 for $42.40
|
|
|||||
STL9005
|
StatLab
9005 |
Black |
Pack of 4 for $42.40
|
|
|||||
Description
- Fine tip cytology markers are permanent, waterproof, and write on almost any surface including glass, plastic, ceramic and metal
- 4 pens per pack
Specifications
Fine | |
Non-sterile | |
Yes |
Not Autoclavable | |
Reusable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title