Learn More
Agilent BioTek Cytation C10 Confocal Imaging Reader

The BioTek Cytation C10 confocal imaging reader combines automated confocal and widefield microscopy with conventional multi-mode microplate reading. For Research Use Only. Not for use in diagnostic procedures.
Supplier: Agilent BioTek C10PHC2SN
Description
The BioTek Cytation C10 confocal imaging reader combines automated confocal and widefield microscopy with conventional multi-mode microplate reading. The patented design gives exquisite resolution and optical sectioning capabilities for many sample types. Components include a Hamamatsu scientific CMOS (sCMOS) camera, Olympus objectives, and laser-based illumination, that deliver high-quality images.
Cytation C10 includes widefield fluorescence, brightfield and phase contrast optics. The variable bandwidth monochromator-based multi-mode plate reading is based on the proven design of the Agilent BioTek Synergy products. Environmental controls, 3D viewer, and Gen5 IVD software enable high-quality results for many applications in the clinical laboratory. The system delivers affordable confocal to every laboratory.
Specifications
Linear, Orbital, Double Orbital | |
1 to 19% with optional gas controller | |
<1% (at 3 OD) | |
UV-Vis absorbance, Fluorescence intensity, Luminescence | |
Confocal 40 & 60 μm spinning disks; Hamamatsu sCMOS camera; Phase contrast | |
2 Syringe Pumps (optional) | |
4 nm (230 to 285 nm), 8 nm (>285 nm) | |
Gen5 Microplate Reader and Imager Software included; Gen5 Secure for 21 CFR Part 11 compliance (option); Gen5 Image+ and Image Prime software available for full image analysis (option) | |
122 lb. | |
27 in. | |
CE and TUV marked. RoHS compliant. | |
Instrument external 250 W, 24 VDC power supply | |
100/240 V |
0 to 20% | |
230 to 999 nm | |
Absorbance: 0 to 4 OD; Fluorescence: 7 decades; Luminescence: >6 decades | |
5 to 1000 μL, 1 μL increments (optional with injectors) | |
C10PHC2 | |
Monochromator: 6- to 384-well plates; Imaging: 6- to 1536-well plates | |
Xenon Flash | |
4-Zone incubation to 45°C with Condensation Control | |
53.3 kg | |
68.6 cm | |
1 year | |
50/60 Hz |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.