Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Cylindrical, Epoxy-Coated Test Tube Basket
These Epoxy-Coated Test Tube Baskets are useful in holding laboratory ware for washing, storage, or autoclaving.
$542.00 - $764.00
Specifications
Product Type | Basket |
---|---|
Certifications/Compliance | ISO, GMP |
Autoclavable | Autoclavable |
Color | White |
Holds | Labware |
Catalog Number | Dimensions (L x W) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Dimensions (L x W) | Price | Quantity & Availability | ||||||
01-189-118
|
6 x 5 in. |
Case of 12 for $542.00
|
|
||||||
01-189-119
|
6 x 10 in. |
Case of 12 for $672.00
|
|
||||||
01-189-120
|
9 x 10 in. |
Case of 12 for $764.00
|
|
||||||
Description
- Useful in holding laboratory ware for washing, storage, or autoclaving
- Epoxy-coated for non-stick applications
- Flow-through design
- Autoclavable and durable
- Withstands temperatures from -220°C to 120°C
Specifications
Basket | |
Autoclavable | |
Labware | |
Cylindrical | |
Non-sterile |
ISO, GMP | |
White | |
Nylon-coated Stainless Steel | |
Yes | |
Test tubes and other labwares |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title