Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Cycloheximide, ≥90%, Calbiochem™,
Click to view available options
Quantity:
1g
5g
Packaging:
Glass Bottle
Description
Recommended Storage
15°C to 30°C, Stock solutions are Stable for up to 6 weeks at 4°C, pH 3 to 5.
Specifications
Color | White |
Packaging | Glass Bottle |
Quantity | 5g |
Physical Form | Solid |
Safety and Handling
Recommended Storage : 15°C to 30°C, Stock solutions are Stable for up to 6 weeks at 4°C, pH 3 to 5.