Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Cutting Boards



White, HDPE cutting board
$48.00 - $67.50
Specifications
Product Type | Cutting Board |
---|---|
Color | White |
Material | HDPE |
For Use With (Application) | Excellent surface for examining specimens, cutting, dissecting |
Length (English) | 18 in. |
Description
- Easy-to-clean surface
- Excellent surface for examining specimens, cutting, dissecting, etc.
Order Info
Additional cutting board sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Cutting Board | |
HDPE | |
18 in. | |
24 in. |
White | |
Excellent surface for examining specimens, cutting, dissecting | |
46 cm | |
61 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title