Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Current Technologies Bleach-Rite™ Disinfecting Spray with Bleach
EPA certified to kill Clostridium difficile spores in four minutes
$264.50 - $272.00
Specifications
Certifications/Compliance | EPA, NCCLS, OSHA, CDC |
---|---|
Composition | 0.525% Bleach |
Dilution | 0.048611111111 |
For Use With (Application) | Disinfection of Blood Glucose monitors, counters, outer sides of equipment, IV poles, bed railings, probes, Blood pressure cuffs, slide prep areas, centrifuges, mammography equipment and many more |
Catalog Number | Mfr. No. | Volume (English) | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Volume (Metric) | Price | Quantity & Availability | ||||
14-412-53
|
Current Technologies
BRSPRAY128 |
128 oz. (1 gal.) | 3.8 L |
Case of 4 for $272.00
|
|
||||
14-412-65
|
Current Technologies
BRSPRAY16 |
16 oz. | 473 mL |
Case of 12 for $264.50
|
|
||||
14-412-54
|
Current Technologies
BRSPRAY64 |
64 oz. | 1.9 L | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
14-412-66
|
Current Technologies
BRSPRAY32 |
32 oz. | 946 mL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
Description
- Bottles contain pre-mixed, ready-to-use bleach disinfectant formulated at 0.525% (a 1:10 dilution)
- Stabilized for 18-month shelf life with expiration date on each bottle and outer box for ease of management/inspection
- Disinfection sites include: POCT devices, lab equipment including chemistry/gas analyzers, counters, centrifuges, cryostats, phlebotomy and specimen collection areas, wastewater treatment, pharma and research labs and production areas
- For use on hard, non-porous surfaces including plastics, Plexiglas™, glass, glazed ceramic tile, linoleum, baked enamel, stainless steel (follow equipment manufacturers' directions)
- Available in 16 or 32 ounce bottles with sprayers; half gallon or gallon bottles
Bacteria |
Vancomycin-resistant Enterococcus faecium (VRE) |
Streptococcus pyogenes |
Bacteria | Virus | Fungi |
Acinetobacter baumannii | Coronavirus | Aspergillus brasiliensis |
Bordetella pertussis | Hepatitis A (HAV) | Trichophyton mentagrophytes (Athlete's Foot Fungus) |
Carbapenem-resistant Klebsiellapneumoniae (CRKP) | Hepatitis B (HBV) | |
Community acquired methicillin resistant staphylococcus aureus (CA-MRSA) | Hepatitis C (HCV | |
Enterobacter aerogenes | Herpes Simplex (HSV-2) | |
Escherichia coli (ESBL) | HIV-1 (AIDS) | |
Pseudomonas aeruginosa | Influenza A H1N1 (swine flu) | |
Salmonella enterica | Influenza A | |
Methicillin Resistant Staphylococcus aureus (MRSA) | Norovirus | |
Staphylococcus aureus | Poliovirus | |
Vancomycin-resistant Staphylococcus aureus (VRSA) | Respiratory Syncytial (RSV) | |
Rhinovirus | ||
Rotavirus |
Tuberculocidal | Viruses |
Mycobacterium bovis (BCG) TB | Canine Parvovirus |
Feline Panleukopenia |
Sporicidal |
Clostridium difficile Spores (C. diff spores) |
Compliance
All kill claims including C. difficile Spore claim are registered with the Federal EPA and in the state of California and other states.
Specifications
EPA, NCCLS, OSHA, CDC | |
0.525% Bleach | |
0.048611111111 | |
Disinfection of Blood Glucose monitors, counters, outer sides of equipment, IV poles, bed railings, probes, Blood pressure cuffs, slide prep areas, centrifuges, mammography equipment and many more |
Safety and Handling
ShelfLife : 18 Months
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title