Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scotsman™ Single-Cartridge Water Filtration System
Assures consistent high-quality water for commercial cubers and flakers by reducing the harmful effects of sediment and chlorine at flow rates to 1.5 gpm (5.7 lpm).
Supplier: Curran Taylor Inc IMF120S/EMD
Alert:
Do not use with water that is microbiologically unsafe or of unknown quality without adequate disinfection before or after the system.
Description
Combines cyst, sediment, chlorine taste and odor reduction while providing protection from the harmful effects of chlorine corrosion and scale for up to 9,000 gallons (34,069 liters).
- Effectively reduces sediment and chlorine for equipment protection and clearer, great-tasting ice. Certified by NSF to Standard 53 for cyst reduction (ICE120-S system)
- NSF Standard 42 and/or FDA CFR-21 compliance provides assurance of safety
- Built-in scale inhibitor reduces lime scale build-up on evaporator plates as tested by CUNO
- Valve-in-head design simultaneously shuts off and vents water with 1/4 turn, allowing for simple and trouble-free cartridge change-outs
- SQCT - Sanitary Quick Change - encapsulated cartridge design allows for fast and easy change-outs with a 1/4 turn while minimizing the possibility of leakage and contamination
- 3/8 in. FNPT horizontal inlet and outlet ports allow direct or easily adaptable connections to existing plumbing lines
- Exhausted cartridges may be incinerated for environmentally conscious disposal
Specifications
34,069 L | |
Ice makers | |
Built-in scale inhibitor, sanitary quick change encapsulated cartridge, 0.065 in. FNPT horizontal inlet and outlet ports, head assembly with integral mounting bracket, pressure gauge and single cartridge filter, internal automatic 0.25 turn shut-off valve, NSF performance data sheet | |
9000 gal. | |
Provides consistent high quality water for commercial ice by reducing the effects of sediment, chlorine, and odor and scale |
High-impact glass-filled polypropylene | |
34069L (9000 gal.) | |
NSF, FDA CFR-21 | |
Small System Filter Package |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction