Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Culture Tubes
All sizes except 6, 22, and 25mm O.D. have marking spot
Supplier: Corning™ 98206/EMD
This item is not returnable.
View return policy
Description
- Rimless tops for greater convenience in plugging and rack storage
- Reusable with walls and bottoms with uniform thickness
- Ends are fire polished
Specifications
Fire Polished | |
50 mm | |
Reusable | |
None | |
Non-sterile | |
6 mm |
0.5 mL | |
Borosilicate Glass | |
For convenient plugging and rack storage | |
No | |
No |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction