Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Cubis™ II Semi-Micro Balance, MCE User Interface - PROMO
Cubis™ II Semi-Micro Balance features fully customizable hardware, software, and connectivity
Specifications
Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
---|---|
Display Type | Color TFT Touchscreen |
Readability | 0.01 mg |
Includes | Balance, Accessories, Power supply, Manual, Factory test report; QP99 software |
Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
Catalog Number | Mfr. No. | Capacity | Includes | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Includes | Model | Price | Quantity & Availability | |||
14-561-262PM
|
Sartorius
MCE125SUS00PM |
120 g | Balance, Accessories, Power supply, Manual, Factory test report; QP99 software | Draft shield U: Manual glass | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
14-561-267PM
|
Sartorius
MCE225SUS00PM |
220 g | Balance, Accessories, Power supply, Manual, Factory test report; QP99 software | Draft shield U: Manual glass | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Specifications
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
0.01 mg | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
± 0.01 mg | |
Semi-micro Balance | |
240 mm | |
10.2, 11.7 kg | |
100/240 V |
Color TFT Touchscreen | |
Balance, Accessories, Power supply, Manual, Factory test report; QP99 software | |
Draft shield U: Manual glass | |
2 sec. | |
2 Years | |
373/61 mm weighing/electrical module | |
120/240 V |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title