Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Cubis™ II Precision (3-place) Balance, MCE User Interface
Cubis™ II Precision (3-Place) Balance features fully customizable hardware, software, and connectivity
$7322.00
Specifications
Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
---|---|
Display Type | TFT Touchscreen |
Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
Type | Precision (3-place) Balance |
Warranty | 10 years |
Catalog Number | Mfr. No. | Capacity | Includes | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Includes | Model | Price | Quantity & Availability | |||
14-561-182
|
Sartorius
MCE323S2S00R |
320 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield R: Stainless steel frame |
Each of 1 for $7,322.00
|
|
|||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Warranty and Services
10-year warranty
Specifications
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
10 years | |
122/284/373 mm | |
120/240 V | |
50/60 Hz (± 5%) |
TFT Touchscreen | |
Precision (3-place) Balance | |
425 mm | |
5.9/7.5/9.4/10.2 kg | |
100/240 V |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title