Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Cubby Cabinet
Ideal for storing materials in the classroom. Available in both oak and maple veneer and can be ordered in sections from one to four
Supplier: Diversified Spaces™ CC241551M
Description
- 40 lb. weight capacity per square foot of horizontal space
- Constructed premium maple or oak veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Finished with rubber base molding and a durable chemical resistant UV finish
- Limited Lifetime Warranty
- Made in the U.S.A.
- The back is designed to be anchored to a wall for stability
Specifications
Storage Cabinet | |
24 in. | |
52.1 kg | |
Limited lifetime | |
Chemical Resistant UV | |
Rubber base molding | |
SEFA, Mas Certified Green | |
Maple |
115 lb. | |
60.9 cm | |
1.29 m | |
8 (2 x 4) | |
Classrooms | |
Maple | |
38 cm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction