Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies CrystalClear™ Flat Bottom Crystallizing Dish with Spout
CrystalClear™ Flat Bottom Crystallizing Dish with Spout features a flat bottom with a pouring spout.
Supplier: United Scientific Supplies UNCRDSHWS150
This item is not returnable.
View return policy
Description
- Designed for repeated laboratory use, United Scientific™ CrystalClear™ crystallizing dishes are made from industrial grade borosilicate 3.3 glass.
- Dishes are autoclavable, with excellent chemical resistance, a low temperature gradient, and can withstand high temperatures and thermal shocks.
- Easy to pour spout and reinforced beaded rims are fire-polished to reduce chipping.
- Include printed marking spots.
- Flat bottom.
- Autoclavable at 121°C.
- Strain Point: -515°C.
- Annealing Point: 565°C.
- Softening Point: 820°C.
Specifications
Autoclavable | |
150 mL | |
Borosilicate Glass | |
Non-sterile | |
150 mL | |
80 mm |
Flat | |
Clear | |
Round | |
Crystallizing Dish | |
45 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction