Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Crystal Violet, 1%, Solution
$11.00 - $19.00
Specifications
Chemical Name or Material | Crystal Violet, Solution |
---|---|
Synonym | Gentian Violet, Gram Stain Solution |
Density | 1g/mL |
Color | Violet |
Quantity | 100 mL |
Specifications
Crystal Violet, Solution | |
1g/mL | |
100 mL |
Gentian Violet, Gram Stain Solution | |
Violet |
Safety and Handling
ShelfLife : 18 months
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title