Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Parker CRYSTAL-AIRE™uv Air Purifier
A mobile, wall, or ceiling mount particle irradiation and filtration system that uses ultraviolet germicidal irradiation (UVGI) wavelength technology and True-HEPA high efficiency filtration.
Specifications
Body Material | Powder Coated Steel |
---|---|
Dimensions (L x W x H) | 19 x 20 x 48 in. |
Electrical Requirements | 115 V, 60 Hz |
Filter Efficiency | 0.9997 |
Filter Type | MERV 8 (Pre-filter), True-HEPA (Main Filter) |
Catalog Number | Mfr. No. | Mounting | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting | Price | Quantity & Availability | |||||
14-950-430
|
Parker
011025802AGS |
Ceiling | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
14-950-429
|
Parker
011025801AGS |
Wall | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
14-950-428
|
Parker
011025800AGS |
None (Mobile) | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Ultraviolet UV-C energy and high efficiency filtration neutralize & clean ambient air within an occupied room or space
- Ultraviolet germicidal irradiation (UVGI) wavelength technology with high efficiency True-HEPA filtration provides continuous air cleaning
- Captures, irradiates and filters bacteria, dust, mold spores, odors, bioaerosols and virus particles
- Features a MERV 8 pre-filter, and a True-HEPA main filter with 99.97% efficiency
- Eliminates particles as small as 0.3 μm, about 250 times smaller than a human hair
- Choose from mobile, wall, or ceiling mount options
- Effective in rooms as large as 48,000 ft3
Product Highlights
- Illuminated On/Off switch
- 4 position fan speed selector
- EC motor for long life
- Laminated safety UV viewing glass
- Change filter indicator light
- Access door safety switch
- 4 lockable casters (installed)
- Optional Carbon filter for odors
- Optional outlet duct flange for negative pressure room air applications
Specifications
Powder Coated Steel | |
115 V, 60 Hz | |
MERV 8 (Pre-filter), True-HEPA (Main Filter) | |
0.3 μm | |
Air Purifier |
19 x 20 x 48 in. | |
0.9997 | |
Neutralizing and cleaning ambient air within an occupied space | |
Ultraviolet Germicidal Irradiation (UVGI) at 254 nm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title